The store will not work correctly when cookies are disabled.
22RIA10
MFG Item Number
VS-22RIA10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- 10~80 Amps
- 100~1200 Volts
- TO‑48, TO‑65, TO‑94
Typical applications for the RIA series include phase controllers, lighting circuits, battery chargers, and power supplies.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS-22RIA10 |
Item Number |
22RIA10 |
Manufacturer |
Vishay |
Product Series |
RIA |
Family Series |
Vishay SCRs, RIA Series |
Package Style |
TO-48 |
Vdrm (Volts) |
100 V |
Vrrm (Volts) |
100 V |
It (rms) Amps |
35 A |
It (avg) Amps |
22 A |
Itsm Amps |
355 A |
I2T@60Hz (A2Sec) |
515 |
I2T@50Hz (A2Sec) |
560 |
Vtm (Volts) |
1.7 V |
dv/dt (V/microseconds) |
100 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
110 µs |
Igt (mA) |
60 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
-85-257 °F |
Mounting Force |
25 lbf-inches |
Stud Size |
1/4-28 UNF-2A |
RoHS |
Yes |
Net Weight |
0.0306 lbs |
Gross Weight |
0.0306 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved