25FR40
Vishay Diodes, 25F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25FR40

Vishay Diodes, 25F Series
In stock
Item Number
25FR40
MFG Item Number
VS-25FR40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 25F Series
Item #
25FR40
DIODE, DO-4, 400V, 25A, REV, STD

25F Series Information

  • High Surge Current Capability
  • Avalanch Types Available
  • Stud Cathode and Stud Anode Version
  • 12 Amps
  • 100 to 1200 Volts
  • RoHS Compliant

Typical applications of the Vishay 12F series are battery chargers, converters, power supplies, and machine tool controls.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-25FR40
Item Number 25FR40
Manufacturer Vishay
Product Series 25F
Family Series Vishay Diodes, 25F Series
Package Type DO-203AA (DO-4)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 400 V
IF (rms) Amps 19 A
IF (avg) Amps 25 A
Ifsm Amps 280 A
I2T@60Hz (A2Sec) 320
I2T@50Hz (A2Sec) 351
Vfm (Volts) 1.26 V
Junction Temperature -85-347 °F
Mounting Force 13 lbf-inches
Stud Size 10/32 UNF-2A
Lead Type Lug
Lead Length FMS (inches) 0.58 "
RoHS Compliant Yes
Net Weight 0.0156 lbs
Gross Weight 0.0156 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved