25FR40M
Vishay Diodes, 25F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25FR40M

Vishay Diodes, 25F Series
In stock
Item Number
25FR40M
MFG Item Number
VS-25FR40M
Series
This item cannot be canceled or returned
25FR40M is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 25F Series
Item #
25FR40M
DIODE,M5,400V,25A,REV,STD VS-25FR40M

25F Series Information

  • High Surge Current Capability
  • Avalanch Types Available
  • Stud Cathode and Stud Anode Version
  • 12 Amps
  • 100 to 1200 Volts
  • RoHS Compliant

Typical applications of the Vishay 12F series are battery chargers, converters, power supplies, and machine tool controls.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-25FR40M
Item Number 25FR40M
Manufacturer Vishay
Product Series 25F
Family Series Vishay Diodes, 25F Series
Package Type DO-203AA (DO-4)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 400 V
IF (avg) Amps 25 A
Mounting Force 0.15
Lead Length FMS (inches) 0.72 "
Net Weight 0.0156 lbs
Gross Weight 0.0156 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved