300U30A
Vishay Diodes, 300U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

300U30A

Vishay Diodes, 300U Series
In stock
Item Number
300U30A
MFG Item Number
VS-300U30A
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Diodes, 300U Series
Item #
300U30A
DIODE, DO-9, 300V, 300A, FWD, STD

300U Series Information

  • Alloy Diode
  • Popular Series For Rough Service
  • Stud Cathode and Stud Anode Versions
  • 100‑600 V
  • 300 A
  • RoHS Compliant

Typical applications of the Vishay 300U series are Welders, Power Supplies, Motor Control, Battery Chargers, General Industrial Current Rectification.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-300U30A
Item Number 300U30A
Manufacturer Vishay
Product Series 300U
Family Series Vishay Diodes, 300U Series
Package Type DO-205AB (DO-9)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 300 V
IF (avg) Amps 300 A
Ifsm Amps 6,850 A
I2T@60Hz (A2Sec) 195,000
I2T@50Hz (A2Sec) 214,000
Vfm (Volts) 1.4 V
Junction Temperature -85-392 °F
Mounting Force 327 lbf-inches
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 5.9 "
RoHS Compliant Yes
Net Weight 0.5513 lbs
Gross Weight 0.5513 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved