400UR160D
Vishay Diodes, 400U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400UR160D

Vishay Diodes, 400U Series
In stock
Item Number
400UR160D
MFG Item Number
VS-400UR160D
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Diodes, 400U Series
Item #
400UR160D
Diode,DO-9L,1600V,400A,Rev,Std

400U Series Information

  • High Surge Current Capabilities
  • Stud Cathode and Stud Anode Versions
  • 800‑1600 V
  • 400 A
  • RoHS Compliant

Typical Applications for the Vishay 400u Series are Converters, Power Supplies, Machine Tool Controls, and High Power Drives.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-400UR160D
Item Number 400UR160D
Manufacturer Vishay
Product Series 400U
Family Series Vishay Diodes, 400U Series
Package Type DO-205AB (DO-9)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 1,600 V
IF (rms) Amps 630 A
IF (avg) Amps 400 A
Ifsm Amps 8,640 A
I2T@60Hz (A2Sec) 311,000
I2T@50Hz (A2Sec) 340,000
Vfm (Volts) 1.62 V
Junction Temperature -40-392 °F
Mounting Force 238 lbf-inches
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 7.87 "
RoHS Compliant Yes
Net Weight 0.5506 lbs
Gross Weight 5.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved