40HF100M
Vishay Diodes, 40HF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40HF100M

Vishay Diodes, 40HF Series
In stock
Item Number
40HF100M
MFG Item Number
VS-40HF100M
Series
This item cannot be canceled or returned
40HF100M is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 40HF Series
Item #
40HF100M
DIODE 40A 1200V FWD M6 X 1.00

40HF Series Information

  • Leaded Version Available
  • Stud Cathode and Stud Anode Versions
  • High Surge Current Capability
  • 100‑1600 V
  • 40 A
  • RoHS Compliant

Typical Applications for the 40HF Series are Battery Chargers, Converters, Power Suppies, Machine Tool Controls, and Welding.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-40HF100M
Item Number 40HF100M
Manufacturer Vishay
Product Series 40HF
Family Series Vishay Diodes, 40HF Series
Package Type DO-203AB (DO-5)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 1,000 V
IF (avg) Amps 40 A
Mounting Force 0.34
Lead Length FMS (inches) 0.84 "
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved