40HF140
Vishay Diodes, 40HF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40HF140

Vishay Diodes, 40HF Series
In stock
Item Number
40HF140
MFG Item Number
VS-40HF140
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 40HF Series
Item #
40HF140
DIODE, DO-5, 1400V, 40A, FWD, STD

40HF Series Information

  • Leaded Version Available
  • Stud Cathode and Stud Anode Versions
  • High Surge Current Capability
  • 100‑1600 V
  • 40 A
  • RoHS Compliant

Typical Applications for the 40HF Series are Battery Chargers, Converters, Power Suppies, Machine Tool Controls, and Welding.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-40HF140
Item Number 40HF140
Manufacturer Vishay
Product Series 40HF
Family Series Vishay Diodes, 40HF Series
Package Type DO-203AB (DO-5)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 1,400 V
IF (rms) Amps 62 A
IF (avg) Amps 40 A
Ifsm Amps 595 A
I2T@60Hz (A2Sec) 1,450
I2T@50Hz (A2Sec) 1,600
Vfm (Volts) 1.5 V
Junction Temperature -85-320 °F
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Lead Length FMS (inches) 1 "
RoHS Compliant Yes
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved