40HF20
Vishay Diodes, 40HF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40HF20

Vishay Diodes, 40HF Series
In stock
Item Number
40HF20
MFG Item Number
VS-40HF20
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 40HF Series
Item #
40HF20
DIODE, DO-5, 200V, 40A, FWD, STD

40HF Series Information

  • Leaded Version Available
  • Stud Cathode and Stud Anode Versions
  • High Surge Current Capability
  • 100‑1600 V
  • 40 A
  • RoHS Compliant

Typical Applications for the 40HF Series are Battery Chargers, Converters, Power Suppies, Machine Tool Controls, and Welding.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-40HF20
Item Number 40HF20
Manufacturer Vishay
Product Series 40HF
Family Series Vishay Diodes, 40HF Series
Package Type DO-203AB (DO-5)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 200 V
IF (rms) Amps 62 A
IF (avg) Amps 40 A
Ifsm Amps 595 A
I2T@60Hz (A2Sec) 1,450
I2T@50Hz (A2Sec) 1,600
Vfm (Volts) 1.3 V
Junction Temperature -85-374 °F
Mounting Force 30 lbf-inches
Lead Type Lug
Lead Length FMS (inches) 1 "
RoHS Compliant Yes
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved