40MT120UHTAPBF
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40MT120UHTAPBF

Vishay Transistors
In stock
Item Number
40MT120UHTAPBF
MFG Item Number
VS-40MT120UHTAPBF
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
40MT120UHTAPBF
IGBT,Dual,1200V,40A,W/Thermistor

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number VS-40MT120UHTAPBF
Item Number 40MT120UHTAPBF
Manufacturer Vishay
Family Series Vishay Transistors
Type Dual
Vces 1,200 VDC
Ic 80 A
vges+/- 20 V
Ices Max 10 mA
Iges Max 0.25 µA
Vge(th) Min/Max 4-6 V
Vce(sat) Max 3.36 V
Circuit Type Half-Bridge
Approvals UL
RoHS Yes
Width (mm) 63.5 mm
Depth (mm) 33 mm
Net Weight 0.1433 lbs
Gross Weight 0.1433 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved