50RIA100
Vishay SCRs, RIA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50RIA100

Vishay SCRs, RIA Series
In stock
Item Number
50RIA100
MFG Item Number
VS-50RIA100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, RIA Series
Item #
50RIA100
SCR, TO-65, 1000V, 50A

RIA Series Information

  • 10~80 Amps
  • 100~1200 Volts
  • TO‑48, TO‑65, TO‑94
Typical applications for the RIA series include phase controllers, lighting circuits, battery chargers, and power supplies.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-50RIA100
Item Number 50RIA100
Manufacturer Vishay
Product Series RIA
Family Series Vishay SCRs, RIA Series
Package Style TO-65
Vdrm (Volts) 1,000 V
Vrrm (Volts) 1,000 V
Idrm Peak (mA) 0.015 mA
Irrm Peak (mA) 0.015 mA
It (rms) Amps 80 A
It (avg) Amps 50 A
Itsm Amps 1,490 A
I2T@60Hz (A2Sec) 93,000
Vtm (Volts) 1.6 V
dv/dt (V/microseconds) 500
di/dt (A/microseconds) 100
tq (microseconds) 110 µs
Igt (mA) 250 mA
Vgt (Volts) 3.5 V
Junction Temperature -40-257 °F
Mounting Force 30 lbf-inches
RoHS No
Net Weight 0.0625 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved