The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
52MT80KPBF
Vishay Power Modules, MT-KB Series
MFG Item Number
VS-52MT80KPBF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Modules, MT-KB Series
PMOD,800V,50A,3PH POS CNTL,RoHS,
Four Standard Circuits 800 ~ 1600 Vrrm 4000 Vrms Isolation High Thermal Conductivity Industry Standard Package The MT‑KB series includes a range of extremely compact 3‑phase encapsulated devices offering efficient and reliable operation. They are intended for use in general purpose and heavy‑duty applications.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VS-52MT80KPBF
Item Number
52MT80KPBF
Manufacturer
Vishay
Product Series
MT-KB
Family Series
Vishay Power Modules, MT-KB Series
Circuit
3PH Hybrid Bridge Com Cathode SCRs
It (avg)
55 A
Vrrm
800 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Net Weight
0.496 lbs
Gross Weight
0.496 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved