The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
60MT160KPBF
Vishay Bridge Rectifiers, MT-K Series
MFG Item Number
VS-60MT160KPBF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Bridge Rectifiers, MT-K Series
BRIDGE RECT,1600V,60A,3PH DIODE,
400~1600 Vrrm 60~200 Amps Output Screw Terminals High Thermal Efficiency RoHS Compliant A range of extremely compact encapsulated three phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and heavy‑duty applications.
Fully Compatible with INT‑A‑PAK Power Modules Electrically Insulated Case
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VS-60MT160KPBF
Item Number
60MT160KPBF
Manufacturer
Vishay
Product Series
MT-K
Family Series
Vishay Bridge Rectifiers, MT-K Series
It (avg)
60
Vrrm
1,600 V
Termination
Screw Terminals
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
RoHS
Yes
Net Weight
0.388 lbs
Gross Weight
0.388 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved