70HFR40
Vishay Diodes, 70HF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70HFR40

Vishay Diodes, 70HF Series
In stock
Item Number
70HFR40
MFG Item Number
VS-70HFR40
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 70HF Series
Item #
70HFR40
Diode,DO-5,400V,70A,REV,STD

70HF Series Information

  • High Surge Current Capability
  • Designed for a Wide Range of Applications
  • Stud Cathode and Stud Anode Versions
  • Leaded Versions Available
  • 100‑1600 V
  • 70 A
  • RoHS Compliant

Typical Application for Vishay 70HF Series are Converters, Power Supplies, Machine Tool Controls, and Battery chargers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-70HFR40
Item Number 70HFR40
Manufacturer Vishay
Product Series 70HF
Family Series Vishay Diodes, 70HF Series
Package Type DO-203AB (DO-5)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 400 V
IF (rms) Amps 110 A
IF (avg) Amps 70 A
Ifsm Amps 1,250 A
I2T@60Hz (A2Sec) 6,450
I2T@50Hz (A2Sec) 7,100
Vfm (Volts) 1.35 V
Junction Temperature -85-356 °F
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Lead Length FMS (inches) 1 "
RoHS Compliant Yes
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved