70MT80KPBF
Vishay Bridge Rectifiers, MT-K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70MT80KPBF

Vishay Bridge Rectifiers, MT-K Series
In stock
Item Number
70MT80KPBF
MFG Item Number
VS-70MT80KPBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bridge Rectifiers, MT-K Series
Item #
70MT80KPBF
BRIDGE RECT,800V,70A,3PH DIODE,RoHS,

MT-K Series Information

  • 400~1600 Vrrm
  • 60~200 Amps Output
  • Screw Terminals
  • High Thermal Efficiency
  • RoHS Compliant
A range of extremely compact encapsulated three phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and heavy‑duty applications.
  • Fully Compatible with INT‑A‑PAK Power Modules
  • Electrically Insulated Case

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-70MT80KPBF
Item Number 70MT80KPBF
Manufacturer Vishay
Product Series MT-K
Family Series Vishay Bridge Rectifiers, MT-K Series
It (avg) 70
Vrrm 800 V
Termination Screw Terminals
Isolation Barrier Incl. No
Circuit Full Wave Diode Bridge
RoHS Yes
Net Weight 0.388 lbs
Gross Weight 0.388 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved