72HAR80
Vishay Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

72HAR80

Vishay Diodes
In stock
Item Number
72HAR80
MFG Item Number
VS-72HAR80
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
72HAR80
DIODE,AVALANCHE,DO-5LIL,800V,70A,

Series Information

Specifications

Specifications
Manufacturer Part Number VS-72HAR80
Item Number 72HAR80
Manufacturer Vishay
Family Series Vishay Diodes
Package Type DO-203AB (DO-5)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 800 V
IF (rms) Amps 110 A
IF (avg) Amps 70 A
Ifsm Amps 1,250 A
I2T@60Hz (A2Sec) 6,540
I2T@50Hz (A2Sec) 7,100
Vfm (Volts) 1.35 V
Junction Temperature -85-356 °F
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Lead Length FMS (inches) 1 "
RoHS Compliant Yes
Net Weight 0.0375 lbs
Gross Weight 0.0375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved