85HFR120
Vishay Diodes, 85HF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

85HFR120

Vishay Diodes, 85HF Series
In stock
Item Number
85HFR120
MFG Item Number
VS-85HFR120
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 85HF Series
Item #
85HFR120
DIODE,DO-5,1200V,85A,REV,STD,RoHS,

85HF Series Information

  • High Surge Current Capability
  • Stud Cathode and Stud Anode Versions
  • Leaded Version Available
  • 100‑1600 V
  • 85 A
  • RoHS Compliant

Typical Applications for the Vishay 85HF Series are Battery Chargers, Converters, Power Supplies, Machine Tool Controls, And Welding.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-85HFR120
Item Number 85HFR120
Manufacturer Vishay
Product Series 85HF
Family Series Vishay Diodes, 85HF Series
Package Type DO-203AB (DO-5)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 1,200 V
IF (rms) Amps 133 A
IF (avg) Amps 85 A
Ifsm Amps 1,800 A
I2T@60Hz (A2Sec) 13,500
I2T@50Hz (A2Sec) 14,500
Vfm (Volts) 1.2 V
Junction Temperature -85-392 °F
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Lead Length FMS (inches) 1 "
RoHS Compliant Yes
Net Weight 0.0375 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved