FB190SA10
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FB190SA10

Vishay Transistors
In stock
Item Number
FB190SA10
MFG Item Number
VS-FB190SA10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
FB190SA10
NCHAN,SOT-227,100V,190A,0.0065OHM,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-FB190SA10
Item Number FB190SA10
Manufacturer Vishay
Family Series Vishay Transistors
Package SOT-227
Drain Source Voltage Vds 100 VDC
Drain Current Id(rms) 190 A
Gate Source Voltage Vgss 20 VDC
Typ. Vgs(th) 3.3 VDC
Gate Leakage Current 0.2 µA
rDS(on) 6.5 mOhm
Turn On Delay Time 45 ns
Rise Time tr 351 ns
Turn Off Delay Time 181 ns
Fall Time tf 335 ns
Trr 300 ns
RoHS Yes
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved