GA300TD60S
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GA300TD60S

Vishay Transistors
In stock
Item Number
GA300TD60S
MFG Item Number
VS-GA300TD60S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
GA300TD60S
IGBT,Dual,600V,300A,RoHS,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-GA300TD60S
Item Number GA300TD60S
Manufacturer Vishay
Family Series Vishay Transistors
Type Dual
Vces 600 VDC
Ic 530 A
vges+/- 20 V
Ices Max 10 mA
Iges Max 0.2 µA
Vge(th) Min/Max 2.9-6.3 V
Vce(sat) Max 1.24 V
Circuit Type Half-Bridge
Approvals UL
RoHS Yes
Net Weight 0.0661 lbs
Gross Weight 0.0661 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved