IRF730BPBF
Vishay Transistors, TO-220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRF730BPBF

Vishay Transistors, TO-220 Series
In stock
Item Number
IRF730BPBF
MFG Item Number
IRF730BPBF
Series
IRF730BPBF is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, TO-220 Series
Item #
IRF730BPBF
N-CHANNEL 400V TO-220 IRF730BPBF

TO-220 Series Information

Third generation power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The TO‑220AB package is universally preferred for all commercial‑industrial applications at power dissipation levels to approximately 50 W. The low thermal resistance and low package cost of the TO‑220AB contribute to its wide acceptance throughout the industry.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRF730BPBF
Item Number IRF730BPBF
Manufacturer Vishay
Product Series TO-220
Family Series Vishay Transistors, TO-220 Series
Package TO-220AB
Circuit Type N-Channel
Drain Source Voltage Vds 450 VDC
Drain Current Id(rms) 6 A
Gate Source Voltage Vgss 30 VDC
Typ. Vgs(th) 4 VDC
Gate Leakage Current 0.1 µA
rDS(on) 1,000 mOhm
Turn On Delay Time 12 ns
Rise Time tr 11 ns
Turn Off Delay Time 14 ns
Fall Time tf 8 ns
Trr 236 ns
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved