IRF740SPBF
Vishay Transistors, D2PAK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRF740SPBF

Vishay Transistors, D2PAK Series
In stock
Item Number
IRF740SPBF
MFG Item Number
IRF740SPBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, D2PAK Series
Item #
IRF740SPBF
NCHAN, SMD-220, 400V IRF740SPBF

D2PAK Series Information

Third generation Power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The D2PAK (TO‑263) is a surface mount power package capable of accommodating die sizes up to HEX‑4. It provides the highest power capability and the lowest possible on‑resistance in any existing surface mount package. The D2PAK (TO‑263) is suitable for high current applications because of its low internal connection resistance and can dissipate up to 2.0 W in a typical surface mount application.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRF740SPBF
Item Number IRF740SPBF
Manufacturer Vishay
Product Series D2PAK
Family Series Vishay Transistors, D2PAK Series
Package TO-263
Circuit Type N-Channel
Drain Source Voltage Vds 400 VDC
Drain Current Id(rms) 10 A
Gate Source Voltage Vgss 20 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.1 µA
rDS(on) 550 mOhm
Turn On Delay Time 14 ns
Rise Time tr 27 ns
Turn Off Delay Time 50 ns
Fall Time tf 24 ns
Trr 370 ns
RoHS Yes
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved