IRF830BPBF
Vishay Transistors, TO-220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRF830BPBF

Vishay Transistors, TO-220 Series
In stock
Item Number
IRF830BPBF
MFG Item Number
IRF830BPBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, TO-220 Series
Item #
IRF830BPBF
N-CHANNEL 500V IRF830BPBF

TO-220 Series Information

Third generation power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The TO‑220AB package is universally preferred for all commercial‑industrial applications at power dissipation levels to approximately 50 W. The low thermal resistance and low package cost of the TO‑220AB contribute to its wide acceptance throughout the industry.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRF830BPBF
Item Number IRF830BPBF
Manufacturer Vishay
Product Series TO-220
Family Series Vishay Transistors, TO-220 Series
Package TO-220AB
Circuit Type N-Channel
Drain Source Voltage Vds 550 VDC
Drain Current Id(rms) 5.3 A
Gate Source Voltage Vgss 30 VDC
Typ. Vgs(th) 4 VDC
Gate Leakage Current 0.1 µA
rDS(on) 1,500 mOhm
Turn On Delay Time 12 ns
Rise Time tr 11 ns
Turn Off Delay Time 14 ns
Fall Time tf 11 ns
Trr 320 ns
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved