IRF830PBF
Vishay Transistors, TO-220 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRF830PBF

Vishay Transistors, TO-220 Series
In stock
Item Number
IRF830PBF
MFG Item Number
IRF830PBF
Series
IRF830PBF is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, TO-220 Series
Item #
IRF830PBF
NCHAN, TO-220AB, 500V, 4.5A

TO-220 Series Information

Third generation power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The TO‑220AB package is universally preferred for all commercial‑industrial applications at power dissipation levels to approximately 50 W. The low thermal resistance and low package cost of the TO‑220AB contribute to its wide acceptance throughout the industry.

Specifications

Specifications
Manufacturer Part Number IRF830PBF
Item Number IRF830PBF
Manufacturer Vishay
Product Series TO-220
Family Series Vishay Transistors, TO-220 Series
Package TO-220AB
Circuit Type N-Channel
Drain Source Voltage Vds 500 VDC
Drain Current Id(rms) 4.5 A
Gate Source Voltage Vgss 20 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.1 µA
rDS(on) 1,500 mOhm
Turn On Delay Time 8.2 ns
Rise Time tr 16 ns
Turn Off Delay Time 42 ns
Fall Time tf 16 ns
Trr 320 ns
RoHS Yes
Net Weight 0.06244 lbs
Gross Weight 0.06244 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved