IRFD113PBF
Vishay Transistors, HVMDIP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRFD113PBF

Vishay Transistors, HVMDIP Series
In stock
Item Number
IRFD113PBF
MFG Item Number
IRFD113PBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, HVMDIP Series
Item #
IRFD113PBF
N-CHANNEL 100-V IRFD113PBF

HVMDIP Series Information

Third generation Power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The 4 pin DIP package is a low cost machine‑insertable case style which can be stacked in multiple combinations on standard 0.1" pin centers. The dual drain serves as a thermal link to the mounting surface for power dissipation levels up to 1 W.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRFD113PBF
Item Number IRFD113PBF
Manufacturer Vishay
Product Series HVMDIP
Family Series Vishay Transistors, HVMDIP Series
Package HVMDIP
Circuit Type N-Channel
Drain Source Voltage Vds 60 VDC
Drain Current Id(rms) 0.8 A
Gate Source Voltage Vgss 20 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.5 µA
rDS(on) 800 mOhm
Turn On Delay Time 10 ns
Rise Time tr 15 ns
Turn Off Delay Time 15 ns
Fall Time tf 10 ns
Trr 100 ns
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved