IRFD9120PBF
Vishay Transistors, HVMDIP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRFD9120PBF

Vishay Transistors, HVMDIP Series
In stock
Item Number
IRFD9120PBF
MFG Item Number
IRFD9120PBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, HVMDIP Series
Item #
IRFD9120PBF
PCHAN, HEXDIP, 100V IRFD9120PBF

HVMDIP Series Information

Third generation Power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The 4 pin DIP package is a low cost machine‑insertable case style which can be stacked in multiple combinations on standard 0.1" pin centers. The dual drain serves as a thermal link to the mounting surface for power dissipation levels up to 1 W.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRFD9120PBF
Item Number IRFD9120PBF
Manufacturer Vishay
Product Series HVMDIP
Family Series Vishay Transistors, HVMDIP Series
Package HVMDIP
Circuit Type P-Channel
Drain Source Voltage Vds 100 VDC
Drain Current Id(rms) 1 A
Gate Source Voltage Vgss 20 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.1 µA
rDS(on) 600 mOhm
Turn On Delay Time 9.6 ns
Rise Time tr 29 ns
Turn Off Delay Time 21 ns
Fall Time tf 25 ns
Trr 98 ns
RoHS Yes
Net Weight 0.0005 lbs
Gross Weight 0.0005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved