IRFP264PBF
Vishay Transistors, TO-247AC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRFP264PBF

Vishay Transistors, TO-247AC Series
In stock
Item Number
IRFP264PBF
MFG Item Number
IRFP264PBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, TO-247AC Series
Item #
IRFP264PBF
NCHAN, TO-247AC, 250V, 38A

TO-247AC Series Information

Third generation Power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The TO‑247AC package is preferred for commercial‑industrial applications where higher power levels preclude the use of TO‑220AB devices. The TO‑247AC is similar but superior to the earlier TO‑218 package because of its isolated mounting hole. It also provides greater creepage distances between pins to meet the requirements of most safety specifications.

Specifications

Specifications
Manufacturer Part Number IRFP264PBF
Item Number IRFP264PBF
Manufacturer Vishay
Product Series TO-247AC
Family Series Vishay Transistors, TO-247AC Series
Package TO-247AC
Circuit Type N-Channel
Drain Source Voltage Vds 250 VDC
Drain Current Id(rms) 38 A
Gate Source Voltage Vgss 20 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.1 µA
rDS(on) 75 mOhm
Turn On Delay Time 22 ns
Rise Time tr 99 ns
Turn Off Delay Time 110 ns
Fall Time tf 92 ns
Trr 410 ns
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.0545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved