IRFZ14STRLPBF
Vishay Transistors, D2PAK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRFZ14STRLPBF

Vishay Transistors, D2PAK Series
In stock
Item Number
IRFZ14STRLPBF
MFG Item Number
IRFZ14STRLPBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, D2PAK Series
Item #
IRFZ14STRLPBF
MOSFET N-CHANNEL 60V IRFZ14STRLPBF

D2PAK Series Information

Third generation Power MOSFETs from Vishay provide the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost‑effectiveness. The D2PAK (TO‑263) is a surface mount power package capable of accommodating die sizes up to HEX‑4. It provides the highest power capability and the lowest possible on‑resistance in any existing surface mount package. The D2PAK (TO‑263) is suitable for high current applications because of its low internal connection resistance and can dissipate up to 2.0 W in a typical surface mount application.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRFZ14STRLPBF
Item Number IRFZ14STRLPBF
Manufacturer Vishay
Product Series D2PAK
Family Series Vishay Transistors, D2PAK Series
Package TO-263
Circuit Type N-Channel
Drain Source Voltage Vds 60 VDC
Drain Current Id(rms) 10 A
Gate Source Voltage Vgss 20 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.1 µA
rDS(on) 200 mOhm
Turn On Delay Time 10 ns
Rise Time tr 50 ns
Turn Off Delay Time 13 ns
Fall Time tf 19 ns
Trr 70 ns
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved