IRLI540GPBF
Vishay Transistors, FULLPAK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IRLI540GPBF

Vishay Transistors, FULLPAK Series
In stock
Item Number
IRLI540GPBF
MFG Item Number
IRLI540GPBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, FULLPAK Series
Item #
IRLI540GPBF
N-CHANNEL 100-V IRLI540GPBF

FULLPAK Series Information

Third Generation Power MOSFETs from Vishay provides the designer with the best combination of fast switching, ruggedized device design, low on‑resistance and cost effectiveness. The TO‑220 FULLPAK eliminates the need for additional insulating hardware in commercial‑industrial applications. The moulding compound used provides a high isolation capability and a low thermal resistance between the tab and external heat sink. This isolation is equivalent to using a 100 micron mica barrier with standard TO‑220 product. The FULLPAK is mounted to a heat sink using a single clip or by a single screw fixing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IRLI540GPBF
Item Number IRLI540GPBF
Manufacturer Vishay
Product Series FULLPAK
Family Series Vishay Transistors, FULLPAK Series
Package TO-220 FULLPAK
Circuit Type N-Channel
Drain Source Voltage Vds 100 VDC
Drain Current Id(rms) 17 A
Gate Source Voltage Vgss 10 VDC
Typ. Vgs(th) 1.5 VDC
Gate Leakage Current 0.1 µA
rDS(on) 77 mOhm
Turn On Delay Time 8.5 ns
Rise Time tr 170 ns
Turn Off Delay Time 35 ns
Fall Time tf 80 ns
Trr 130 ns
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved