The store will not work correctly when cookies are disabled.
SD1100C12C
Vishay Diodes, SD1100C Series
MFG Item Number
VS-SD1100C12C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIODE,DO-200AA-1,1200V,1400A
SD1100C Series Information
- High Surge Current Capabilities
- Diffused Junction
- Hockey Puk Version
- 400‑3200 V
- 1100‑1400 A
Typical Applications for Vishay SD1100C Series are Converters, Power Supplies, Machine Tool Controls, High Power Drives, Medium Traction Applications.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VS-SD1100C12C |
Item Number |
SD1100C12C |
Manufacturer |
Vishay |
Product Series |
SD1100C |
Family Series |
Vishay Diodes, SD1100C Series |
Package Type |
DO-200AA-1 |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
25 A |
IF (avg) Amps |
1,400 A |
Ifsm Amps |
13,600 A |
I2T@60Hz (A2Sec) |
772,000 |
I2T@50Hz (A2Sec) |
846,000 |
Vfm (Volts) |
1.31 V |
Junction Temperature |
-40-356 °F |
Mounting Force |
9.8 kN |
Puck Size (h x dia.) in. |
0.5 x 1.63 " |
RoHS Compliant |
No |
Net Weight |
0.1831 lbs |
Gross Weight |
0.1831 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved