SIHF22N60S-E3
Vishay Transistors, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SIHF22N60S-E3

Vishay Transistors, S Series
In stock
Item Number
SIHF22N60S-E3
MFG Item Number
SIHF22N60S-E3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, S Series
Item #
SIHF22N60S-E3
N-CHANNEL 600V SIHF22N60S-E3

S Series Information

  • 100% Avalanche Tested
  • dV/dt Ruggedness
  • Ultra‑Low Gate Charge

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SIHF22N60S-E3
Item Number SIHF22N60S-E3
Manufacturer Vishay
Product Series S
Family Series Vishay Transistors, S Series
Package TO-220 FULLPAK
Circuit Type N-Channel
Drain Source Voltage Vds 600 VDC
Drain Current Id(rms) 22 A
Gate Source Voltage Vgss 30 VDC
Typ. Vgs(th) 3 VDC
Gate Leakage Current 0.1 µA
rDS(on) 190 mOhm
Turn On Delay Time 24 ns
Rise Time tr 68 ns
Turn Off Delay Time 77 ns
Fall Time tf 59 ns
Trr 462 ns
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved