SIHP18N50C-E3
Vishay Transistors, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SIHP18N50C-E3

Vishay Transistors, S Series
In stock
Item Number
SIHP18N50C-E3
MFG Item Number
SIHP18N50C-E3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, S Series
Item #
SIHP18N50C-E3
N-CHANNEL 500V SIHP18N50C-E3

S Series Information

  • 100% Avalanche Tested
  • dV/dt Ruggedness
  • Ultra‑Low Gate Charge

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SIHP18N50C-E3
Item Number SIHP18N50C-E3
Manufacturer Vishay
Product Series S
Family Series Vishay Transistors, S Series
Package TO-220AB
Circuit Type N-Channel
Drain Source Voltage Vds 500 VDC
Drain Current Id(rms) 18 A
Gate Source Voltage Vgss 30 VDC
Typ. Vgs(th) 4 VDC
Gate Leakage Current 0.1 µA
rDS(on) 225 mOhm
Turn On Delay Time 80 ns
Rise Time tr 27 ns
Turn Off Delay Time 32 ns
Fall Time tf 44 ns
Trr 503 ns
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved