ST1230C12K0P
Vishay SCRs, ST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST1230C12K0P

Vishay SCRs, ST Series
In stock
Item Number
ST1230C12K0P
MFG Item Number
VS-ST1230C12K0P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, ST Series
Item #
ST1230C12K0P
SCR,TO-200AD,1200V,1745A,RoHS,

ST Series Information

  • 110~3360 Amps
  • 400~5200 Volts
  • Variety of Packages Available
Typical applications for the ST series include power supplies, motor controls, AC controllers, induction heaters, welders, and platers.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-ST1230C12K0P
Item Number ST1230C12K0P
Manufacturer Vishay
Product Series ST
Family Series Vishay SCRs, ST Series
Package Style TO-200AD
Vdrm (Volts) 1,200 V
Vrrm (Volts) 1,200 V
Idrm Peak (mA) 0.1 mA
Irrm Peak (mA) 0.1 mA
It (rms) Amps 3,200 A
It (avg) Amps 1,745 A
Itsm Amps 35,100 A
I2T@60Hz (A2Sec) 5,126,000
Vtm (Volts) 1.62 V
dv/dt (V/microseconds) 500
di/dt (A/microseconds) 1,000
tq (microseconds) 200 µs
Igt (mA) 200 mA
Vgt (Volts) 3 V
Junction Temperature -40-257 °F
Mounting Force 32 kN
Puck Size (h x dia.) in. 1x3 "
RoHS No
Net Weight 0.9375 lbs
Gross Weight 1.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved