ST230C04C0
Vishay SCRs, ST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST230C04C0

Vishay SCRs, ST Series
In stock
Item Number
ST230C04C0
MFG Item Number
VS-ST230C04C0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

SCRs, ST Series
Item #
ST230C04C0
SCR,TO-200AB,400V,410A VS-ST230C04C0

ST Series Information

  • 110~3360 Amps
  • 400~5200 Volts
  • Variety of Packages Available
Typical applications for the ST series include power supplies, motor controls, AC controllers, induction heaters, welders, and platers.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-ST230C04C0
Item Number ST230C04C0
Manufacturer Vishay
Product Series ST
Family Series Vishay SCRs, ST Series
Package Style TO-200AB
Vdrm (Volts) 400 V
Vrrm (Volts) 400 V
Idrm Peak (mA) 0.03 mA
Irrm Peak (mA) 0.03 mA
It (rms) Amps 780 A
It (avg) Amps 400 A
Itsm Amps 5,970 A
I2T@60Hz (A2Sec) 149,000
I2T@50Hz (A2Sec) 163,000
Vtm (Volts) 1.69 V
dv/dt (V/microseconds) 500
di/dt (A/microseconds) 1,000
tq (microseconds) 100 µs
Igt (mA) 150 mA
Vgt (Volts) 3 V
Junction Temperature -40-257 °F
Mounting Force 5 kN
Puck Size (h x dia.) in. 0.5x1.63 "
RoHS No
Net Weight 0.1103 lbs
Gross Weight 0.1103 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved