UFB280FA40
Vishay Power Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UFB280FA40

Vishay Power Modules
In stock
Item Number
UFB280FA40
MFG Item Number
VS-UFB280FA40
This item cannot be canceled or returned
UFB280FA40 is available to buy in increments of 160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, Series
Item #
UFB280FA40
Diode,SOT-227,400V,280A,40nS

Series Information

Specifications

Specifications
Nominal Depth (mm) 25.7 mm
Nominal Height (mm) 12.3 mm
Nominal Width (mm) 38.3 mm
Ships Factory Direct No
Manufacturer Part Number VS-UFB280FA40
Item Number UFB280FA40
Manufacturer Vishay
Family Series Vishay Power Modules
It (avg) 280 A
Vrrm 400 V
Trr 40 ns
Package Type SOT-227
Mounting Centers 30.2 mm
RoHS Yes
Net Weight 0.0661 lbs
Gross Weight 0.0661 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved