UFB80FA40
Vishay Power Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UFB80FA40

Vishay Power Modules
In stock
Item Number
UFB80FA40
MFG Item Number
VS-UFB80FA40
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, Series
Item #
UFB80FA40
Diode,SOT-227,400V,80A,32nS

Series Information

Specifications

Specifications
Nominal Depth (mm) 25.7 mm
Nominal Height (mm) 12.3 mm
Nominal Width (mm) 38.3 mm
Ships Factory Direct No
Manufacturer Part Number VS-UFB80FA40
Item Number UFB80FA40
Manufacturer Vishay
Family Series Vishay Power Modules
Circuit Two Independent Diodes
It (avg) 80 A
Vrrm 400 V
Trr 32 ns
Package Type SOT-227
Mounting Centers 30.2 mm
RoHS Yes
Net Weight 0.0661 lbs
Gross Weight 0.0661 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved