VS-400U120D
Vishay Diodes, 400U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-400U120D

Vishay Diodes, 400U Series
In stock
Item Number
VS-400U120D
MFG Item Number
VS-400U120D
Series
VS-400U120D is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 400U Series
Item #
VS-400U120D
Diode,DO-9L,1200V,400A,Fwd,Std

400U Series Information

  • High Surge Current Capabilities
  • Stud Cathode and Stud Anode Versions
  • 800‑1600 V
  • 400 A
  • RoHS Compliant

Typical Applications for the Vishay 400u Series are Converters, Power Supplies, Machine Tool Controls, and High Power Drives.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-400U120D
Item Number VS-400U120D
Manufacturer Vishay
Product Series 400U
Family Series Vishay Diodes, 400U Series
Package Type DO-205AB (DO-9)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 1,200 V
IF (rms) Amps 630 A
IF (avg) Amps 400 A
Ifsm Amps 8,640 A
I2T@60Hz (A2Sec) 311,000
I2T@50Hz (A2Sec) 340,000
Vfm (Volts) 1.62 V
Junction Temperature '-40-392 °F
Mounting Force 238 lbf-inches
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 7.87 "
RoHS Compliant Yes
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved