VS-ENQ030L120S
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-ENQ030L120S

Vishay Transistors
In stock
Item Number
VS-ENQ030L120S
MFG Item Number
VS-ENQ030L120S
VS-ENQ030L120S is available to buy in increments of 98
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-ENQ030L120S
IGBT,4-Pack,Neutral Clamp,1200V,30A

Series Information

Specifications

Specifications
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number VS-ENQ030L120S
Item Number VS-ENQ030L120S
Manufacturer Vishay
Family Series Vishay Transistors
Type Three Level
Vces 1,200 VDC
Ic 30 A
vges+/- 20 V
Ices Max 0.23 mA
Iges Max 0.2 µA
Vge(th) Min/Max 2.6-6.6 V
Vce(sat) Max 2.52 V
Approvals UL
RoHS Yes
Width (mm) 62.8 mm
Depth (mm) 33.8 mm
Net Weight 0.0618 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved