VS-ETL015Y120H
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-ETL015Y120H

Vishay Transistors
In stock
Item Number
VS-ETL015Y120H
MFG Item Number
VS-ETL015Y120H
VS-ETL015Y120H is available to buy in increments of 56
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-ETL015Y120H
IGBT,Boost Converter,1200V,62A,

Series Information

Specifications

Specifications
Height (mm) 15 mm
Ships Factory Direct No
Manufacturer Part Number VS-ETL015Y120H
Item Number VS-ETL015Y120H
Manufacturer Vishay
Family Series Vishay Transistors
Type Quad-Pack
Vces 1,200 VDC
Ic 15 A
vges+/- 20 V
Ices Max 0.075 mA
Iges Max 0.2 µA
Vge(th) Min/Max 4.5-8.1 V
Vce(sat) Max 3.03 V
Approvals UL
RoHS Yes
Width (mm) 56.8 mm
Depth (mm) 62.8 mm
Net Weight 0.0992 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved