VS-GB100TH120U
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-GB100TH120U

Vishay Transistors
In stock
Item Number
VS-GB100TH120U
MFG Item Number
VS-GB100TH120U
VS-GB100TH120U is available to buy in increments of 12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-GB100TH120U
Output & SW Modules - DIAP IGBT

Series Information

Specifications

Specifications
Height (mm) 31 mm
Ships Factory Direct No
Manufacturer Part Number VS-GB100TH120U
Item Number VS-GB100TH120U
Manufacturer Vishay
Family Series Vishay Transistors
Type Dual
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 4.4-6 V
Vce(sat) Max 3.6 V
Circuit Type Half-Bridge
Approvals UL
RoHS Yes
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.6614 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved