VS-GB55LA120UX
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-GB55LA120UX

Vishay Transistors
In stock
Item Number
VS-GB55LA120UX
MFG Item Number
VS-GB55LA120UX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-GB55LA120UX
IGBT,SOT-227,1200V,50A,RoHS, Low

Series Information

Specifications

Specifications
Height (mm) 12 mm
Ships Factory Direct No
Manufacturer Part Number VS-GB55LA120UX
Item Number VS-GB55LA120UX
Manufacturer Vishay
Family Series Vishay Transistors
Type Single
Vces 1,200 VDC
Ic 50 A
vges+/- 20 V
Ices Max 0.05 mA
Iges Max 0.2 µA
Vge(th) Min/Max 4-7.1 V
Vce(sat) Max 2.8 V
Circuit Type Chopper
Approvals UL
RoHS Yes
Width (mm) 38 mm
Depth (mm) 25 mm
Net Weight 0.0661 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved