VS-GB75NA60UF
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-GB75NA60UF

Vishay Transistors
In stock
Item Number
VS-GB75NA60UF
MFG Item Number
VS-GB75NA60UF
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-GB75NA60UF
IGBT,SOT-227,600V,70A,RoHS, High

Series Information

Specifications

Specifications
Height (mm) 12 mm
Ships Factory Direct No
Manufacturer Part Number VS-GB75NA60UF
Item Number VS-GB75NA60UF
Manufacturer Vishay
Family Series Vishay Transistors
Type Single
Vces 600 VDC
Ic 70 A
vges+/- 20 V
Ices Max 0.05 mA
Iges Max 0.2 µA
Vge(th) Min/Max 2.7-5.4 V
Vce(sat) Max 2 V
Circuit Type Chopper
Approvals UL
RoHS Yes
Width (mm) 38 mm
Depth (mm) 25 mm
Net Weight 0.0661 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved