VS-GB90SA120U
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-GB90SA120U

Vishay Transistors
In stock
Item Number
VS-GB90SA120U
MFG Item Number
VS-GB90SA120U
VS-GB90SA120U is available to buy in increments of 160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-GB90SA120U
Output & SW Modules - SOT-227 IGBT

Series Information

Specifications

Specifications
Height (mm) 12 mm
Ships Factory Direct No
Manufacturer Part Number VS-GB90SA120U
Item Number VS-GB90SA120U
Manufacturer Vishay
Family Series Vishay Transistors
Vces 1,200 VDC
Ic 90 A
vges+/- 20 V
Ices Max 10 mA
Iges Max 0.25 µA
Vge(th) Min/Max 4-6 V
Vce(sat) Max 3.8 V
Approvals UL
RoHS Yes
Net Weight 0.06613 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved