VS-GT100TP60N
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-GT100TP60N

Vishay Transistors
In stock
Item Number
VS-GT100TP60N
MFG Item Number
VS-GT100TP60N
VS-GT100TP60N is available to buy in increments of 24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-GT100TP60N
Output & SW Modules - IAP IGBT

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Ships Factory Direct No
Manufacturer Part Number VS-GT100TP60N
Item Number VS-GT100TP60N
Manufacturer Vishay
Family Series Vishay Transistors
Type Dual
Vces 600 VDC
Ic 100 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 4-6.5 V
Vce(sat) Max 2.1 V
Circuit Type Half-Bridge
Approvals UL
RoHS Yes
Width (mm) 94.1 mm
Depth (mm) 34 mm
Net Weight 0.3307 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved