VS-GT300FD060N
Vishay Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-GT300FD060N

Vishay Transistors
In stock
Item Number
VS-GT300FD060N
MFG Item Number
VS-GT300FD060N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
VS-GT300FD060N
Output & SW Modules - DIAP IGBT

Series Information

Specifications

Specifications
Height (mm) 21.9 mm
Ships Factory Direct No
Manufacturer Part Number VS-GT300FD060N
Item Number VS-GT300FD060N
Manufacturer Vishay
Family Series Vishay Transistors
Type Three Level
Vces 600 VDC
Ic 300 A
vges+/- 20 V
Ices Max 0.25 mA
Iges Max 0.5 µA
Vge(th) Min/Max 2.9-7.5 V
Vce(sat) Max 2.5 V
Approvals UL
RoHS Yes
Width (mm) 108 mm
Depth (mm) 62 mm
Net Weight 0.5953 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved