VS-SD1500C30L
Vishay Diodes, SD1500C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VS-SD1500C30L

Vishay Diodes, SD1500C Series
In stock
Item Number
VS-SD1500C30L
MFG Item Number
VS-SD1500C30L
Series
VS-SD1500C30L is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, SD1500C Series
Item #
VS-SD1500C30L
Diode,DO-200AB,3000V,1600A,STD

SD1500C Series Information

  • High Surge Current Capabilities
  • Diffused Junction
  • Hockey Puk Version
  • 400‑3000 V
  • 1600 A
  • RoHS Compliant

Typical Applications for Vishay SD1500c Series are Converters, Power Supplies, Machine Tool Controls, High Power Drives, Medium Traction Applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VS-SD1500C30L
Item Number VS-SD1500C30L
Manufacturer Vishay
Product Series SD1500C
Family Series Vishay Diodes, SD1500C Series
Package Type DO-200AB
Vrrm (Volts) 3,000 V
IF (rms) Amps 3,010 A
IF (avg) Amps 1,600 A
Ifsm Amps 17,400 A
I2T@60Hz (A2Sec) 1,265,000
I2T@50Hz (A2Sec) 1,386,000
Vfm (Volts) 1.64 V
Junction Temperature '-40-356 °F
Mounting Force 14.7 kN
Puck Size (h x dia.) in. 1 x 2.25 "
RoHS Compliant Yes
Net Weight 0.56 lbs
Gross Weight 0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved