VSKC270-12PBF
Vishay Power Modules, VSK270 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VSKC270-12PBF

Vishay Power Modules, VSK270 Series
In stock
Item Number
VSKC270-12PBF
MFG Item Number
VS-VSKC270-12PBF
Series
VSKC270-12PBF is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, VSK270 Series
Item #
VSKC270-12PBF
PMOD,CC-Diode,1200V,270A,RoHS,

VSK270 Series Information

  • High Voltage
  • Large Creepage Distance
  • 3000 VRMS Isolating Voltage
This new VS‑VSK series uses high voltage power diodes in two basic configurations. The semiconductors are electrically isolated from the metal base, allowing common heatsinks and compact assemblies to be built. They can be interconnected to form single phase or three phase bridges and the single diode module can be used in conjunction with the thyristor modules as a freewheel diode. These modules are intended for general purpose applications such as battery chargers, welders and plating equipment and where high voltage and high current are required (motor drives, etc.).

Specifications

Specifications
Nominal Depth (mm) 50 mm
Nominal Height (mm) 52 mm
Nominal Width (mm) 115 mm
Manufacturer Part Number VS-VSKC270-12PBF
Item Number VSKC270-12PBF
Manufacturer Vishay
Product Series VSK270
Family Series Vishay Power Modules, VSK270 Series
Circuit Diode Doubler Common Cathode
It (rms) 424 A
It (avg) 270 A
Vrrm 1,200 V
Package Type MAGN-A-PAK
Mounting Centers 80 mm
Approvals UL
RoHS Yes
Net Weight 1.875 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved