VSKC320-08PBF
Vishay Power Modules, VSK320 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VSKC320-08PBF

Vishay Power Modules, VSK320 Series
In stock
Item Number
VSKC320-08PBF
MFG Item Number
VS-VSKC320-08PBF
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, VSK320 Series
Item #
VSKC320-08PBF
PMOD,CC-Diode,800V,320A,RoHS,

VSK320 Series Information

  • High Voltage
  • Electrically Isolated Base Plate
  • High Surge Capability
This new VS‑VSK series of MAGN‑A‑PAKs uses high voltage power diodes in two basic configurations. The semiconductors are electrically isolated from the metal base, allowing common heatsinks and compact assemblies to be built. They can be interconnected to form single phase or three phase bridges and the single diode module can be used in conjunction with the thyristor modules as a freewheel diode. These modules are intended for general purpose applications such as battery chargers, welders and plating equipment and where high voltage and high current are required (motor drives, etc.).

Specifications

Specifications
Nominal Depth (mm) 50 mm
Nominal Height (mm) 52 mm
Nominal Width (mm) 115 mm
Ships Factory Direct No
Manufacturer Part Number VS-VSKC320-08PBF
Item Number VSKC320-08PBF
Manufacturer Vishay
Product Series VSK320
Family Series Vishay Power Modules, VSK320 Series
Circuit Diode Doubler Common Cathode
It (rms) 502 A
It (avg) 320 A
Vrrm 800 V
Package Type MAGN-A-PAK
Mounting Centers 80 mm
Approvals UL
RoHS Yes
Net Weight 1.875 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved