VSKCS201/045
Vishay Power Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VSKCS201/045

Vishay Power Modules
In stock
Item Number
VSKCS201/045
MFG Item Number
VS-VSKCS201/045
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, Series
Item #
VSKCS201/045
PMOD,Schottky,CC-Diode,45V,200A,

Series Information

Specifications

Specifications
Nominal Depth (mm) 22.6 mm
Nominal Width (mm) 92 mm
Nominal Height (mm) 35 mm
Ships Factory Direct No
Manufacturer Part Number VS-VSKCS201/045
Item Number VSKCS201/045
Manufacturer Vishay
Family Series Vishay Power Modules
Circuit Diode Doubler Common Cathode
It (avg) 200
Vrrm 45 Vrrm
dV/dt (Volts/MicroSec.) 10,000 dv/Dt
Package Type TO-240AA
Mounting Centers 80 mm
RoHS Yes
Net Weight 0.1688 lbs
Gross Weight 0.1688 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved