VSKDS209/150
Vishay Power Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VSKDS209/150

Vishay Power Modules
In stock
Item Number
VSKDS209/150
MFG Item Number
VS-VSKDS209/150
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, Series
Item #
VSKDS209/150
PMOD,Schottky,Doubler,150V,200A,

Series Information

Specifications

Specifications
Nominal Depth (mm) 22.6 mm
Nominal Width (mm) 92 mm
Nominal Height (mm) 35 mm
Ships Factory Direct No
Manufacturer Part Number VS-VSKDS209/150
Item Number VSKDS209/150
Manufacturer Vishay
Family Series Vishay Power Modules
Circuit Diode Doubler
It (avg) 200
Vrrm 150 Vrrm
dV/dt (Volts/MicroSec.) 10,000 dv/Dt
Package Type TO-240AA
Mounting Centers 80 mm
RoHS Yes
Net Weight 0.1688 lbs
Gross Weight 0.1688 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved