The store will not work correctly when cookies are disabled.
110-M-211-SMD/08-TR
WECO Electrical Connectors Terminal Blocks
In stock
Item Number
110-M-211-SMD/08-TR
MFG Item Number
110-M-211-SMD/08-TR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
110-M-211-SMD/08-TR
Conn; TermBlk; PCB; Header; SMT;
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
110-M-211-SMD/08-TR |
Item Number |
110-M-211-SMD/08-TR |
Manufacturer |
WECO Electrical Connectors |
Family Series |
WECO Electrical Connectors Terminal Blocks |
Number of Levels |
1 |
Number of Poles |
8 |
Connection Actuation |
Solder |
Pin Spacing |
3.5 mm |
UL Voltage |
300 VAC |
UL Current |
8 A |
CSA Current |
8 A |
CSA Voltage |
300 VAC |
Color |
Black |
PCB Contact |
SMD |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Temperature Range |
-40-248 °F |
Pluggable |
Yes |
Plug Entry Position |
Side |
Approvals |
CSA, UR |
RoHS |
Yes |
Comments |
Pin Strip |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved