308-PA/05-402
WECO Electrical Connectors Power Distribution Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

308-PA/05-402

WECO Electrical Connectors Power Distribution Blocks
In stock
Item Number
308-PA/05-402
MFG Item Number
308-PA/05-402
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Distribution Blocks, Series
Item #
308-PA/05-402
Distribution block, Tab connections

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 308-PA/05-402
Item Number 308-PA/05-402
Manufacturer WECO Electrical Connectors
Family Series WECO Electrical Connectors Power Distribution Blocks
Number of Poles 5
Voltage Rating (AC) 300 VAC
Current Rating (AC) 15 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Line/Load Connection Screw/Quick Connect
Mounting Type Panel Mount
Input Wire Range 20-14 AWG
Output Wire Range 20-14 AWG
Includes Cover No
Composition Polyamide
Color White
Approvals cURus
RoHS Yes
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved